Levieri de tensionare/închidere Elesa+Ganter GN 604-44-M6-SG

Adjustable hand levers, Plastic, threaded bushing

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 604-44-M6-SG
Rubix:d590288
Producator:604-44-M6-SG
brand logo

rezumat tehnic

Diametrul firului24.5 mm
Material/finisarePlastic
Lungime44 mm
Vezi toate Caracteristice

Detalii produs : GN 604-44-M6-SG ELESA+GANTER - GN 604-44-M6-SG ELESA+GANTER


Adjustable hand levers GN 604 like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.

Informații tehnice


atribute
Logistic Greutate16 g
Diametrul firului24.5 mm
Material/finisarePlastic
Lungime44 mm
Înălțime30.5 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime