Levieri de tensionare/închidere Elesa+Ganter GN 503-63-M6-10-SW
Adjustable hand levers, Plastic, threaded stud
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 503-63-M6-10-SW
Rubix:d587554
Producator:GN 503-63-M6-10-SW
EAN:4045525266216





Detalii produs : 503-63-M6-10-SW ELESA+GANTER - 503-63-M6-10-SW ELESA+GANTER
Plastic adjustable clamping levers GN 503 are a very cost effective construction variant. In addition these levers are in general rust resistant and electrically insulated. Furthermore the press button offers an easy disengagement and this also underlines the pleasant design. Its use is, however, limited to applications where a dismantling of the lever for installation is not required. The threaded insert can after disengagement be screwed in using serration of the insert. When pulling the handle the serration frees itself and can be re-located into any required position. When releasing the lever the serration re-engages automatically.
Informații tehnice
atribute
| Logistic Greutate | 25 g |
|---|---|
| Diametrul firului | 63 mm |
| Material/finisare | Plastic |
| Lungime | 10 mm |
| Înălțime | 43 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
10 mm
