Levieri de tensionare/închidere Elesa+Ganter GN 603-108-M16-30-DSG
Adjustable hand levers, Plastic, threaded stud
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 603-108-M16-30-DSG
Rubix:d587799
Producator:603-108-M16-30-DSG





Detalii produs : GN 603-108-M16-30-DSG ELESA+GANTER - GN 603-108-M16-30-DSG ELESA+GANTER
Adjustable hand levers GN 603, like all the products of the Ergostyle® range, are renowned for their good style but also their ergonomical shape. They are like all adjustable hand levers ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. The releasing button offers an easy disengagement. Its use is limited to applications where dismantling of the lever for installation is not required.
Informații tehnice
atribute
| Logistic Greutate | 147 g |
|---|---|
| Diametrul firului | 108 mm |
| Material/finisare | Plastic |
| Lungime | 30 mm |
| Înălțime | 65.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
30 mm
