Levieri de tensionare/închidere Elesa+Ganter GN 604-95-M10-50-SG
Adjustable hand levers, Plastic, threaded stud
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 604-95-M10-50-SG
Rubix:d595862
Producator:GN 604-95-M10-50-SG
EAN:4045525303515





Detalii produs : 604-95-M10-50-SG ELESA+GANTER - 604-95-M10-50-SG ELESA+GANTER
Adjustable hand levers GN 604, like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.
Informații tehnice
atribute
| Logistic Greutate | 128 g |
|---|---|
| Diametrul firului | 95 mm |
| Material/finisare | Plastic |
| Lungime | 50 mm |
| Înălțime | 56.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
