Levieri de tensionare/închidere Elesa+Ganter GN 500-42-M5-16-SW
Adjustable hand levers, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 500-42-M5-16-SW
Rubix:d584138
Producator:GN 500-42-M5-16-SW
EAN:4045525263352





Detalii produs : 500-42-M5-16-SW ELESA+GANTER - 500-42-M5-16-SW ELESA+GANTER
Adjustable hand levers GN 500 besides their good design, offer the advantage that the plastic material used is fully penetrated by the colour and will not show any discolouring through abrasion or use. When pulling the handle, the serration frees itself and can be re-located into any required position. When releasing the lever the serration re-engages automatically.
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Diametrul firului | 42 mm |
| Material/finisare | Plastic |
| Lungime | 16 mm |
| Înălțime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
16 mm
