Levieri de tensionare/închidere Elesa+Ganter GN 302-45-M4-RS

Adjustable hand levers, straight lever

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 302-45-M4-RS
Rubix:d580205
Producator:GN 302-45-M4-RS
EAN:4045525762107
brand logo

rezumat tehnic

Diametrul firului24.5 mm
Material/finisareZinc
Lungime45 mm
Vezi toate Caracteristice

Detalii produs : 302-45-M4-RS ELESA+GANTER - 302-45-M4-RS ELESA+GANTER


Adjustable hand levers GN 302 have a straight lever, not inclined, being parallel to the clamping space. Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate32 g
Diametrul firului24.5 mm
Material/finisareZinc
Lungime45 mm
Înălțime22 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime