Levieri de tensionare/închidere Elesa+Ganter GN 302-63-M6-SW
Adjustable hand levers, straight lever
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 302-63-M6-SW
Rubix:d607369
Producator:GN 302-63-M6-SW
EAN:4045525495494





Detalii produs : 302-63-M6-SW ELESA+GANTER - 302-63-M6-SW ELESA+GANTER
Adjustable hand levers GN 302 have a straight lever, not inclined, being parallel to the clamping space. Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 74 g |
|---|---|
| Diametrul firului | 31 mm |
| Material/finisare | Zinc |
| Lungime | 63 mm |
| Înălțime | 28.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
