Levieri de tensionare/închidere Elesa+Ganter GN 302-63-M10-32-OS

Adjustable hand levers, straight lever

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 302-63-M10-32-OS
Rubix:d593507
Producator:GN 302-63-M10-32-OS
EAN:4045525826373
brand logo

rezumat tehnic

Diametrul firului63 mm
Material/finisareZinc
Lungime32 mm
Vezi toate Caracteristice

Detalii produs : 302-63-M10-32-OS ELESA+GANTER - 302-63-M10-32-OS ELESA+GANTER


Adjustable hand levers GN 302 have a straight lever, not inclined, being parallel to the clamping space. Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate100 g
Diametrul firului63 mm
Material/finisareZinc
Lungime32 mm
Înălțime31 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

32 mm

Înălțime