Levieri de tensionare/închidere Elesa+Ganter GN 300.1-45-M5-32-CR

Adjustable hand levers, Threaded bolt, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300.1-45-M5-32-CR
Rubix:d614074
Producator:GN 300.1-45-M5-32-CR
EAN:4045525159310
brand logo

rezumat tehnic

Diametrul firului45 mm
Material/finisareOțel
Lungime32 mm
Vezi toate Caracteristice

Detalii produs : 300.1-45-M5-32-CR ELESA+GANTER - 300.1-45-M5-32-CR ELESA+GANTER


Adjustable hand levers GN 300.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate38 g
Diametrul firului45 mm
Material/finisareOțel
Lungime32 mm
Înălțime35 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

45 mm

Material/finisare

Lungime

32 mm

Înălțime

35 mm