Levieri de tensionare/închidere Elesa+Ganter GN 300.1-92-M12-80-SR

Adjustable hand levers, Threaded bolt, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300.1-92-M12-80-SR
Rubix:d592044
Producator:GN 300.1-92-M12-80-SR
EAN:4045525833883
brand logo

rezumat tehnic

Diametrul firului92 mm
Material/finisareOțel
Lungime80 mm
Vezi toate Caracteristice

Detalii produs : 300.1-92-M12-80-SR ELESA+GANTER - 300.1-92-M12-80-SR ELESA+GANTER


Adjustable hand levers GN 300.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate250 g
Diametrul firului92 mm
Material/finisareOțel
Lungime80 mm
Înălțime65 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

92 mm

Material/finisare

Lungime

80 mm

Înălțime

65 mm