Levieri de tensionare/închidere Elesa+Ganter GN 300.1-108-M16-50-SW
Adjustable hand levers, Threaded bolt, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 300.1-108-M16-50-SW
Rubix:d585774
Producator:GN 300.1-108-M16-50-SW
EAN:4045525158573





Detalii produs : GN 300.1-108-M16-50-SW ELESA+GANTER - GANTER ADJ HAND LEVER GN300.1-108-M16-50-SW
Adjustable hand levers GN 300.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 388 g |
|---|---|
| Diametrul firului | 108 mm |
| Material/finisare | Oțel |
| Lungime | 50 mm |
| Înălțime | 76 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
108 mm
Material/finisare
Lungime
50 mm
Înălțime
76 mm
