Levieri de tensionare/închidere Elesa+Ganter GN 300.4-78-M8-36-CR
Adjustable hand levers with increased clamping force
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 300.4-78-M8-36-CR
Rubix:d602760
Producator:300.4-78-M8-36-CR
EAN:4045525490536



Detalii produs : GN 300.4-78-M8-36-CR ELESA+GANTER - GN 300.4-78-M8-36-CR ELESA+GANTER
Adjustable hand levers GN 300.4 are produced with a clamping area which is linked via a thrust ball bearing to the bush and screw respectively of the clamping lever. This has led to the following advantages: - Doubled clamping force through vastly reduced friction. - There is no movement on the contact area between adjustable handl lever and component which greatly reduces any marking on the clamping area. - In addition a reduced creep factor has been achieved by the increased preload.
Informații tehnice
atribute
| Logistic Greutate | 170 g |
|---|---|
| Diametrul firului | 63 mm |
| Material/finisare | Zinc |
| Lungime | 36 mm |
| Înălțime | 58.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
36 mm
