Levieri de tensionare/închidere Elesa+Ganter GN 300.4-92-M10-47-SR
Adjustable hand levers with increased clamping force
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 300.4-92-M10-47-SR
Rubix:d600177
Producator:GN 300.4-92-M10-47-SR
EAN:4045525833913



Detalii produs : 300.4-92-M10-47-SR ELESA+GANTER - 300.4-92-M10-47-SR ELESA+GANTER
Adjustable hand levers GN 300.4 are produced with a clamping area which is linked via a thrust ball bearing to the bush and screw respectively of the clamping lever. This has led to the following advantages: - Doubled clamping force through vastly reduced friction. - There is no movement on the contact area between adjustable handl lever and component which greatly reduces any marking on the clamping area. - In addition a reduced creep factor has been achieved by the increased preload.
Informații tehnice
atribute
| Logistic Greutate | 223 g |
|---|---|
| Diametrul firului | 92 mm |
| Material/finisare | Zinc |
| Lungime | 47 mm |
| Înălțime | 68.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
47 mm
