Levieri de tensionare/închidere Elesa+Ganter GN 300.4-108-M12-34-RS

Adjustable hand levers with increased clamping force

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300.4-108-M12-34-RS
Rubix:d609022
Producator:GN 300.4-108-M12-34-RS
EAN:4045525767997
brand logo

rezumat tehnic

Diametrul firului108 mm
Material/finisareZinc
Lungime34 mm
Vezi toate Caracteristice

Detalii produs : 300.4-108-M12-34-RS ELESA+GANTER - 300.4-108-M12-34-RS ELESA+GANTER


Adjustable hand levers GN 300.4 are produced with a clamping area which is linked via a thrust ball bearing to the bush and screw respectively of the clamping lever. This has led to the following advantages: - Doubled clamping force through vastly reduced friction. - There is no movement on the contact area between adjustable handl lever and component which greatly reduces any marking on the clamping area. - In addition a reduced creep factor has been achieved by the increased preload.

Informații tehnice


atribute
Logistic Greutate380 g
Diametrul firului108 mm
Material/finisareZinc
Lungime34 mm
Înălțime82 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

34 mm

Înălțime