Levieri de tensionare/închidere Elesa+Ganter GN 306-30-M6-50-MS-SR
Adjustable hand levers with special tipped threaded studs
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 306-30-M6-50-MS-SR
Rubix:d613638
Producator:306-30-M6-50-MS-SR
EAN:4045525081888



Detalii produs : GN 306-30-M6-50-MS-SR ELESA+GANTER - GN 306-30-M6-50-MS-SR ELESA+GANTER
Adjustable hand levers GN 306 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever disengages the serrations, allowing it to be swivelled to the ideal clamping position. When the lever is released, the serrations automatically re-engage. The brass and plastic tipped studs (Types MS / KU) help to avoid damage to the work piece being clamped. The hardened tipped stud (Type DZ) provides an oval point-shaped pressure point. The swivel thrust pad (Type KD) can easily be snapped on and taken off. Pad is supplied unmounted.
Informații tehnice
atribute
| Diametrul firului | 6 mm |
|---|---|
| Material/finisare | Zinc |
| Lungime | 30 mm |
| Înălțime | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Material/finisare
Lungime
Înălțime
31 mm
