Levieri de tensionare/închidere Elesa+Ganter GN 306-63-M10-40-KD-OS

Adjustable hand levers with special tipped threaded studs

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 306-63-M10-40-KD-OS
Rubix:d607442
Producator:306-63-M10-40-KD-OS
EAN:4045525089389
brand logo

rezumat tehnic

Diametrul firului10 mm
Material/finisareZinc
Lungime63 mm
Vezi toate Caracteristice

Detalii produs : GN 306-63-M10-40-KD-OS ELESA+GANTER - GN 306-63-M10-40-KD-OS ELESA+GANTER


Adjustable hand levers GN 306 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever disengages the serrations, allowing it to be swivelled to the ideal clamping position. When the lever is released, the serrations automatically re-engage. The brass and plastic tipped studs (Types MS / KU) help to avoid damage to the work piece being clamped. The hardened tipped stud (Type DZ) provides an oval point-shaped pressure point. The swivel thrust pad (Type KD) can easily be snapped on and taken off. Pad is supplied unmounted.

Informații tehnice


atribute
Diametrul firului10 mm
Material/finisareZinc
Lungime63 mm
Înălțime31 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Material/finisare

Lungime

Înălțime

31 mm