Levieri de tensionare/închidere Elesa+Ganter GN 300-78-M12-80-SR

Adjustable hand levers, Zinc die casting, with threaded stud steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300-78-M12-80-SR
Rubix:d613945
Producator:GN 300-78-M12-80-SR
EAN:4045525833647
brand logo

rezumat tehnic

Diametrul firului78 mm
Material/finisareZinc
Lungime80 mm
Vezi toate Caracteristice

Detalii produs : 300-78-M12-80-SR ELESA+GANTER - 300-78-M12-80-SR ELESA+GANTER


Adjustable hand levers GN 300 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate183 g
Diametrul firului78 mm
Material/finisareZinc
Lungime80 mm
Înălțime54 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

80 mm

Înălțime