Levieri de tensionare/închidere Elesa+Ganter GN 300-92-M12-50-SW
Adjustable hand levers, Zinc die casting, with threaded stud steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 300-92-M12-50-SW
Rubix:d580373
Producator:GN 300-92-M12-50-SW
EAN:4045525156944





Detalii produs : GN 300-92-M12-50-SW ELESA+GANTER - GN 300-92-M12-50-SW ELESA+GANTER
Adjustable hand levers GN 300 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 232 g |
|---|---|
| Diametrul firului | 92 mm |
| Material/finisare | zinc |
| Lungime | 50 mm |
| Înălțime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
50 mm
