Levieri de tensionare/închidere Elesa+Ganter GN 101-22-M10-40-OS
Adjustable hand levers, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 101-22-M10-40-OS
Rubix:d590939
Producator:GN 101-22-M10-40-OS
EAN:4045525825369





Detalii produs : 101-22-M10-40-OR ELESA+GANTER - 101-22-M10-40-OR ELESA+GANTER
Adjustable hand levers GN 101 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever disengages serrations and allowing to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 143 g |
|---|---|
| Diametrul firului | 22 mm |
| Material/finisare | Zinc |
| Lungime | 40 mm |
| Înălțime | 36 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
40 mm
