Levieri de tensionare/închidere Elesa+Ganter GN 101.1-14-M5-12-SW

Adjustable hand levers, Zinc die casting

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 101.1-14-M5-12-SW
Rubix:d582575
Producator:GN 101.1-14-M5-12-SW
EAN:4045525009851
brand logo

rezumat tehnic

Diametrul firului14 mm
Material/finisareZinc
Lungime12 mm
Vezi toate Caracteristice

Detalii produs : 101.1-14-M5-12-SW ELESA+GANTER - 101.1-14-M5-12-SW ELESA+GANTER


Adjustable hand levers GN 101.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever disengages serrations and allowing to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate39 g
Diametrul firului14 mm
Material/finisareZinc
Lungime12 mm
Înălțime35 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

12 mm

Înălțime

35 mm