Levieri de tensionare/închidere Elesa+Ganter GN 602-78-M8-RS
Adjustable hand levers, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 602-78-M8-RS
Rubix:d600984
Producator:GN 602-78-M8-RS
EAN:4045525764781





Detalii produs : 602-78-M8-RS ELESA+GANTER - 602-78-M8-RS ELESA+GANTER
Adjustable clamping levers GN 602, like all the products of the Ergostyle® family, are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.
Informații tehnice
atribute
| Logistic Greutate | 133 g |
|---|---|
| Diametrul firului | 36 mm |
| Material/finisare | Zinc |
| Lungime | 78 mm |
| Înălțime | 46 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
78 mm
