Levieri de tensionare/închidere Elesa+Ganter GN 602-63-M8-16-SW

Adjustable hand levers, Zinc die casting

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 602-63-M8-16-SW
Rubix:d599984
Producator:GN 602-63-M8-16-SW
EAN:4045525475908
brand logo

rezumat tehnic

Diametrul firului63 mm
Material/finisareZinc
Lungime16 mm
Vezi toate Caracteristice

Detalii produs : 602-63-M8-16-SW ELESA+GANTER - 602-63-M8-16-SW ELESA+GANTER


Adjustable clamping levers GN 602, like all the products of the Ergostyle® family, are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.

Informații tehnice


atribute
Logistic Greutate83 g
Diametrul firului63 mm
Material/finisareZinc
Lungime16 mm
Înălțime38 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

16 mm

Înălțime