Levieri de tensionare/închidere Elesa+Ganter GN 602-78-M10-80-SR

Adjustable hand levers, Zinc die casting

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 602-78-M10-80-SR
Rubix:d598515
Producator:GN 602-78-M10-80-SR
EAN:4045525836358
brand logo

rezumat tehnic

Diametrul firului78 mm
Material/finisareZinc
Lungime80 mm
Vezi toate Caracteristice

Detalii produs : 602-78-M10-80-SR ELESA+GANTER - 602-78-M10-80-SR ELESA+GANTER


Adjustable clamping levers GN 602, like all the products of the Ergostyle® family, are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.

Informații tehnice


atribute
Logistic Greutate176 g
Diametrul firului78 mm
Material/finisareZinc
Lungime80 mm
Înălțime46 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

80 mm

Înălțime