Levieri de tensionare/închidere Elesa+Ganter GN 602.1-63-M8-SW
Adjustable hand levers, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 602.1-63-M8-SW
Rubix:d595311
Producator:GN 602.1-63-M8-SW
EAN:4045525475311





Detalii produs : 602.1-63-M8-SW ELESA+GANTER - 602.1-63-M8-SW ELESA+GANTER
Adjustable hand levers GN 602.1 like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.
Informații tehnice
atribute
| Logistic Greutate | 74 g |
|---|---|
| Diametrul firului | 31 mm |
| Material/finisare | Zinc |
| Lungime | 63 mm |
| Înălțime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
63 mm
