Levieri de tensionare/închidere Elesa+Ganter GN 602.1-95-M12-RS
Adjustable hand levers, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 602.1-95-M12-RS
Rubix:d601483
Producator:GN 602.1-95-M12-RS
EAN:4045525765757





Detalii produs : 602.1-95-M12-RS ELESA+GANTER - 602.1-95-M12-RS ELESA+GANTER
Adjustable hand levers GN 602.1 like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.
Informații tehnice
atribute
| Logistic Greutate | 200 g |
|---|---|
| Diametrul firului | 43 mm |
| Material/finisare | Zinc |
| Lungime | 95 mm |
| Înălțime | 56 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
95 mm
