Levieri de tensionare/închidere Elesa+Ganter GN 602.1-44-M5-50-RS

Adjustable hand levers, Zinc die casting

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 602.1-44-M5-50-RS
Rubix:d588159
Producator:GN 602.1-44-M5-50-RS
EAN:4045525765139
brand logo

rezumat tehnic

Diametrul firului44 mm
Material/finisareZinc
Lungime50 mm
Vezi toate Caracteristice

Detalii produs : 602.1-44-M5-50-RS ELESA+GANTER - 602.1-44-M5-50-RS ELESA+GANTER


Adjustable hand levers GN 602.1 like all the products of the Ergostyle® family are renowned for their good style but also their ergonomical shape. The gently arched handle with a reinforced end of the lever gives the operator a good grip. Pulling the lever disengages the serration and allows it to be turned in either direction to reach the ideal new location. On releasing the handle the serrations re-engage automatically.

Informații tehnice


atribute
Logistic Greutate19 g
Diametrul firului44 mm
Material/finisareZinc
Lungime50 mm
Înălțime30 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

50 mm

Înălțime