Accesoriu/piesă de schimb pentru ghidajele cu șine de profil Elesa+Ganter GN 900-50-120-50-DN-1

Adjustable slide units, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 900-50-120-50-DN-1
Rubix:d582143
Producator:GN 900-50-120-50-DN-1
EAN:4045525532700
brand logo

Detalii produs : 900-50-120-50-DN-1 ELESA+GANTER - 900-50-120-50-DN-1 ELESA+GANTER


Adjustable slide units GN 900 can be combined with a range of adaptors to give various axis configurations. These fastening units and connecting sets (GN 900.1, GN 900.2, GN 900.3) can be clamped to the adjustable slide units in a rapid and simple way. For fine adjustment there is a scale ring graduated in increments of 0,05 mm, with digital position indicator 0,02 mm. Furthermore this adustable slide units (Type D, with control knob) is rust proof.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere