Levieri de tensionare/închidere Elesa+Ganter GN 300.6-30-M6-50-IS
Adjustable Stainless Steel-Hand levers, threaded stud, electropolished
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 300.6-30-M6-50-IS
Rubix:d600900
Producator:GN 300.6-30-M6-50-IS
EAN:4045525916258



Detalii produs : 300.6-30-M6-50-IS ELESA+GANTER - 300.6-30-M6-50-IS ELESA+GANTER
Adjustable hand levers GN 300.6 with full Stainless Steel-Handle, correspond to applications where "agressive" surrounding conditions are given, or where stainless steel materials are prescribed such as in food processing or chemical industry. Retaining screws with hexagon head (Type AS) comply with the requirement "prevents water from accumulating". Adjustable hand levers have proved to be ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 380 g |
|---|---|
| Diametrul firului | 30 mm |
| Material/finisare | Oțel |
| Lungime | 50 mm |
| Înălțime | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
50 mm
