Levieri de tensionare/închidere Elesa+Ganter GN 300.6-92-M12-40-IS

Adjustable Stainless Steel-Hand levers, threaded stud, electropolished

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 300.6-92-M12-40-IS
Rubix:d596040
Producator:GN 300.6-92-M12-40-IS
EAN:4045525917842
brand logo

rezumat tehnic

Diametrul firului92 mm
Material/finisareOțel
Lungime40 mm
Vezi toate Caracteristice

Detalii produs : 300.6-92-M12-40-IS ELESA+GANTER - 300.6-92-M12-40-IS ELESA+GANTER


Adjustable hand levers GN 300.6 with full Stainless Steel-Handle, correspond to applications where "agressive" surrounding conditions are given, or where stainless steel materials are prescribed such as in food processing or chemical industry. Retaining screws with hexagon head (Type AS) comply with the requirement "prevents water from accumulating". Adjustable hand levers have proved to be ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever the serrations automatically re-engage.

Informații tehnice


atribute
Logistic Greutate220 g
Diametrul firului92 mm
Material/finisareOțel
Lungime40 mm
Înălțime64 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

40 mm

Înălțime