Levieri de tensionare/închidere Elesa+Ganter GN 212.5-24-M8-E
Adjustable Tenison levers, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 212.5-24-M8-E
Rubix:d598799
Producator:GN 212.5-24-M8-E
EAN:4045525093072





Detalii produs : 212.5-24-M8-E ELESA+GANTER - 212.5-24-M8-E ELESA+GANTER
Adjustable tension levers GN 212.5 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is re-quired. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping position. On releasing the lever it will automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 170 g |
|---|---|
| Diametrul firului | 40 mm |
| Material/finisare | Oțel |
| Lungime | 24 mm |
| Înălțime | 75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul firului
Lungime
24 mm
