Levieri de tensionare/închidere Elesa+Ganter GN 212.3-33-M16-D
Adjustable tension levers, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 212.3-33-M16-D
Rubix:d592297
Producator:GN 212.3-33-M16-D
EAN:4045525091535





Detalii produs : 212.3-33-M16-D ELESA+GANTER - 212.3-33-M16-D ELESA+GANTER
Adjustable tension levers GN 212.3 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is re-quired. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and al-lowing it to be swivelled to the ideal clamping posi-tion. On releasing the lever it will automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 364 g |
|---|---|
| Diametrul firului | 55 mm |
| Material/finisare | Oțel |
| Lungime | 33 mm |
| Înălțime | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
