Levieri de tensionare/închidere Elesa+Ganter GN 212.3-21-M10-40-E
Adjustable tension levers, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 212.3-21-M10-40-E
Rubix:d609651
Producator:GN 212.3-21-M10-40-E
EAN:4045525089488





Detalii produs : GN 212.3-21-M10-40-E ELESA+GANTER - GN 212.3-21-M10-40-E ELESA+GANTER
Adjustable tension levers GN 213.3 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is required. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and allowing it to be swivelled to the ideal clamping posi-tion. On releasing the lever it will automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 117 g |
|---|---|
| Diametrul firului | 21 mm |
| Material/finisare | Oțel |
| Lungime | 40 mm |
| Înălțime | 33.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
