Pompă cu palete Bosch Rexroth R900519094

Adjustable Vane Pump

Vedeți informațiile tehnice

Referințe

Bosch Rexroth:R900519094
Rubix:d535908
brand logo

rezumat tehnic

Viteza maximă1800 rpm

Detalii produs : R900519094 REXROTH - R900519094 REXROTH


Thanks to their specific design, type PV7... vane pumps with adjustable displacement boast a low flow pulsation and achieve very high repetition accuracy with low pressure peaks during the down control. The noise optimization achieved by adjusting the height adjustment screw provides for a low operating noise. Hydrodynamically lubricated plain bearings ensure a long life cycle. The axial compensation of the displacer provides optimum volumetric efficiency.

Puncte forte

Variable displacement
Low operating noise
Extended bearing life cycle due to hydrodynamically lubricated plain bearings
Pressure and flow can be controlled
Low hysteresis
Very low control up times and down control times
Mounting dimensions according to ISO 3019-2
Connection dimensions according to ISO 6162-1 and ISO 228-1
Suitable for HLP, HETG, HEES and HFD-U hydraulic fluids
Standard Series PV7 single pumps can be combined with multiple pumps as well as internal gear, external gear, axial piston and radial piston pumps.

Informații tehnice


atribute
Viteza maximă1800 rpm
  • Disponibil – Data livrării la cerere