Cheie de deschidere fixă și variabilă Gedore 60 S 12 JC
Adjustable wrench 60 S-JC
Vedeți informațiile tehniceReferințe
Gedore:60 S 12 JC
Rubix:d792032
Producator:2668904
EAN:4010886933633

Detalii produs : 60 S-12 JC GEDORE - 60 S-12 JC GEDORE
Adjustable spanner 12" chrome-plated 2C-handle Acc. to ISO 6787, jaw set at 15° Swedish pattern, roller with left-hand thread With scale The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench Comfort 2-component handle (versions JC and JP) for fatigue-free working Grip recess ensures secure hold - even with greasy hands Hanging hole Chrome-vanadium steel Version C nickel and chrome-plated, head ground Version P manganese phosphated, head ground Version JP and JC complete with plastic handle
Informații tehnice
atribute
| Logistic Greutate | 860 g |
|---|---|
| Deschidere | 36 |
| Lungime | 305 mm |
| Tip | cheie reglabilă |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
