Jachetă de înaltă vizibilitate Portwest ALDI-PJ50YNRL
ALDI PORTWEST PILOT JACKET 3 IN 1 PJ50 HI-VIS YELLOW/MARIN
Vedeți informațiile tehniceReferințe
Portwest:ALDI-PJ50YNRL
Rubix:d1205728

Detalii produs : ALDI-PJ50YNRL PORTWEST - HIGH VISIBILITY JACKET PORTWEST ALDI-PJ50YNRL
Versatile and comfortable, this jacket is suitable for a variety of jobs. Quality fabric and unsurpassed functionality are standard. The removable fur lining and collar combined with the zip-off sleeves prove that this is a versatile garment. Several interior and exterior zippered pockets to safely store your belongings.Features:CE certified. Durable polyester/cotton fabric for high performance and maximum wearer comfort. Reflective striping to be more visible. 9 storage pockets. Phone pocket. Removable sleeves, "fur" lining and "fur" collar for many wear options. D-ring for keys and ID cards. Knitted cuffs and hem. Fur lined for added warmth and comfort.Complies with RIS 3279-TOM for UK rail industry (orange only)Strengths-CE certifiedDurable polycotton fabric for high performance and maximum wearer comfortReflective tape for increased visibility9 pockets for ample storagePhone pocketDetachable sleeves, fur liner and fur collar provide multi-way options for the wearerD-ring for keys or ID cardsKnitted cuffs and hemFur lined for added warmth and comfortComplies with RIS 3279-TOM for rail industry (orange only)
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Clasa EN20471 | 3 |
| Material de bază | bumbac |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere