Furtun pentru alimente / băuturi Trelleborg ALIKLERD50.20
ALIKLER D
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:ALIKLERD50.20
Rubix:d1112729
Producator:0061571

Documente
Detalii produs : TRELLEBORG 61571 - FOOD -/ BEVERAGE HOSE TRELLEBORG ALIKLERD50.20
High pressure discharge of liquid foodstuffs such as milk, beer, oil, fat, wine, cider, fruit juice and alcohol up to 96%. Suction on unloading bays in dairies. Equipment of processing and filling plants and liquid foodstuff tankers.
Puncte forte
Smooth, seamless, white, multipurpose food grade tube that does not propagate bacterial growth. Able to recover its shape after accidental squeeze. Changes in temperature have little effect due to the qualities of the rubber compound. Resistant to cleaning with detergents at temperatures up to 130°C (during several minutes). Non-marking, abrasion resistant cover. Contains no phthalate.
Aplicații
Food industry/Transfer
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Presiune maximă a serviciului | 15 bar |
| Diametrul exterior | 66 mm |
| Raza curbei | 300 mm |
| Presiune fără spargere | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere