Mănuși de protecție pentru lucrări generale Tegera 519-11

All-round work gloves 519 TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:519-11
Rubix:d715342
EAN:7340118359632
brand logo

rezumat tehnic

Mărime11
Acoperirea mănușilorpiele
Nivelul de rezistență la abraziune0
Vezi toate Caracteristice

Detalii produs : 519-11 TEGERA - GENERAL HANDLING GLOVE TEGERA 519-11


Assembly glove made of stretchy synthetic leather, making it highly flexible and responsive. Fleece lining and the extended cuff keep your hands warm. Waterproof and windproof. Excellent grip due to the patterned material in the palm, which also covers the index finger and fingertips for additional durability. Suitable for assembly work in areas such as plumbing, electrical work, carpentry, and warehouses.
Assembly glove in stretchy synthetic leather, insulated and waterproof with extended cuff.

Puncte forte

Chrome free, Reinforced index finger, Reinforced fingertips, Waterproof

Aplicații

Assembly, Building and construction, Carpentry, Transport work, Machine driving, Warehouse work, Airport work, Wood industry work

Informații tehnice


atribute
Mărime11
Acoperirea mănușilorpiele
Nivelul de rezistență la abraziune0
Material de bazăpoliester
ESDnu
Mediu de utilizaremultifuncțional
Culoarenegru
Lungime300 mm
  • Disponibil – Data livrării la cerere

Mărime