Mănuși rezistente la frig Tegera 9130-9

All-round work gloves 9130 TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:9130-9
Rubix:d714421
Producator:9130-9
EAN:7340118450438
brand logo

rezumat tehnic

Detalii produs : 9130-9 TEGERA - COLD RESISTANT GLOVES TEGERA 9130-9


Experience all-day comfort with our ergonomic winter glove. Designed for natural hand movements, the glove fingers have a curved shape, the thumb has a special patented S-shaped construction and the material between the fingers is slightly thinner for maximum mobility. Crafted from durable Microthan®+ synthetic leather with diamond grip pattern in palm. Recycled fleece lining and a flexible cuff of recycled neoprene. Up to 70% of the glove's weight is crafted from sustainable materials. Touchscreen functionality.
Ergonomic winter glove, water and wind-proof with Aquathan®. Touchscreen functionality.

Puncte forte

For touchscreen, Waterproof, Ergonomically shaped, Soft

Aplicații

Agricultural work, Airport work, Assembly, Building and construction, Cleaning, Concrete work, Construction, Fishing, Fishing industry work, Forest work, Gardening, Hunting, Installation work, Laboratory work, Machine driving, Mining, Repair work, Rescue work, Service work, Soil preparation, Transport work, Warehouse work

Informații tehnice


atribute
Mărime9
Acoperirea mănușilorpoliester
Culoarenegru
  • Disponibil – Data livrării la cerere

Mărime