Referințe
Optibelt:40 / 14M 2450 AFX
Rubix:d424713
Producator:1762452
EAN:4014486101096




Detalii produs : 40 / 14M 2450 AFX OPTIBELT - 40 / 14M 2450 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Logistic Greutate | 1117 g |
|---|---|
| Profil | 14m |
| Lungime primitivă | 2450 mm |
| Lățimea centurii | 40 mm |
| Material | poliuretan |
| Smoală | 14 mm |
| Numărul de dinți | 175 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
