Referințe
Optibelt:115 / 14M 3150 AFX
Rubix:d429819
Producator:1853039
EAN:4014486803488

Detalii produs : 115 / 14M 3150 AFX OPTIBELT - 115 / 14M 3150 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | 14m |
|---|---|
| Lungime primitivă | 3150 mm |
| Lățimea centurii | 115 mm |
| Material | poliuretan |
| Smoală | 14 mm |
| Numărul de dinți | 225 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
