Referințe
Optibelt:115 / 14M 11704 AFX
Rubix:d440028
Producator:1851998
EAN:4014486804423

Detalii produs : 115 / 14M 11704 AFX OPTIBELT - 115 / 14M 11704 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | 14m |
|---|---|
| Lungime primitivă | 11704 mm |
| Lățimea centurii | 115 mm |
| Material | poliuretan |
| Smoală | 14 mm |
| Numărul de dinți | 836 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
