Referințe
Optibelt:100 / 5M 10400 AFX
Rubix:d452821
Producator:1692543
EAN:4014486511116

Detalii produs : 100 / 5M 10400 AFX OPTIBELT - 100 / 5M 10400 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | 5m |
|---|---|
| Lungime primitivă | 10400 mm |
| Lățimea centurii | 100 mm |
| Material | poliuretan |
| Smoală | 5 mm |
| Numărul de dinți | 2080 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
