Referințe
Optibelt:85 / 8M 2304 AFX
Rubix:d439006
Producator:1903227
EAN:4014486057935




Detalii produs : 85 / 8M 2304 AFX OPTIBELT - 85 / 8M 2304 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 2304 mm |
| Lățimea centurii | 85 mm |
| Material | poliuretan |
| Smoală | 8 mm |
| Numărul de dinți | 288 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
