Curea de transmisie HTD Optibelt 25 / 8M 3000 AFX

ALPHA FLEX 8M

Vedeți informațiile tehnice

Referințe

Optibelt:25 / 8M 3000 AFX
Rubix:d441143
Producator:1948385
EAN:4014486058642
brand logo

rezumat tehnic

Profil8m
Lungime primitivă3000 mm
Lățimea centurii25 mm
Vezi toate Caracteristice

Detalii produs : 25 / 8M 3000 AFX OPTIBELT - 25 / 8M 3000 AFX OPTIBELT


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Informații tehnice


atribute
Profil8m
Lungime primitivă3000 mm
Lățimea centurii25 mm
Materialpoliuretan
Smoală8 mm
Numărul de dinți375
  • Disponibil – Data livrării la cerere