Referințe
Optibelt:20 / 8M 4000 AFX
Rubix:d443063
Producator:1733994
EAN:4014486059052




Detalii produs : 20 / 8M 4000 AFX OPTIBELT - 20 / 8M 4000 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Logistic Greutate | 552 g |
|---|---|
| Profil | 8m |
| Lungime primitivă | 4000 mm |
| Lățimea centurii | 20 mm |
| Material | poliuretan |
| Smoală | 8 mm |
| Numărul de dinți | 500 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
