Curea de transmisie metrică Optibelt 32 AT10 / 2300 AFX

ALPHA FLEX AT10

Vedeți informațiile tehnice

Referințe

Optibelt:32 AT10 / 2300 AFX
Rubix:d429916
Producator:1592700
EAN:4014486142600
brand logo

rezumat tehnic

Profilat10
Lungime primitivă2300 mm
Lățimea centurii32 mm
Vezi toate Caracteristice

Detalii produs : 32 AT10 / 2300 AFX OPTIBELT - 32 AT10 / 2300 AFX OPTIBELT


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Informații tehnice


atribute
Logistic Greutate471 g
Profilat10
Lungime primitivă2300 mm
Lățimea centurii32 mm
Smoală10 mm
Numărul de dinți230
Înălțime4.5 mm
  • Disponibil – Data livrării la cerere