Curea de transmisie metrică Optibelt 32 AT20 / 4000 AFX

ALPHA FLEX AT20

Vedeți informațiile tehnice

Referințe

Optibelt:32 AT20 / 4000 AFX
Rubix:d441421
Producator:1853787
EAN:4014486145755
brand logo

rezumat tehnic

Profilat20
Lungime primitivă4000 mm
Lățimea centurii32 mm
Vezi toate Caracteristice

Detalii produs : 32 AT20 / 4000 AFX OPTIBELT - 32 AT20 / 4000 AFX OPTIBELT


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Informații tehnice


atribute
Profilat20
Lungime primitivă4000 mm
Lățimea centurii32 mm
Smoală20 mm
Numărul de dinți200
Înălțime8 mm
  • Disponibil – Data livrării la cerere