Referințe
Optibelt:400 / H 1810 AFX
Rubix:d440437
Producator:1833692
EAN:4014486738230

Detalii produs : 400 / H 1810 AFX OPTIBELT - 400 / H 1810 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | h |
|---|---|
| Lungime primitivă | 181 '' |
| Lățimea centurii | 101.6 mm |
| Smoală | 12.7 mm |
| Numărul de dinți | 80 |
| Înălțime | 4.3 mm |
| Lungimea efectivă (mm) | 4597.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
