Referințe
Optibelt:150 / H 2045 AFX
Rubix:d431549
Producator:1842109
EAN:4014486738353

Detalii produs : 150 / H 2045 AFX OPTIBELT - 150 / H 2045 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | h |
|---|---|
| Lungime primitivă | 204.5 '' |
| Lățimea centurii | 38.1 mm |
| Smoală | 12.7 mm |
| Numărul de dinți | 30 |
| Înălțime | 4.3 mm |
| Lungimea efectivă (mm) | 5194.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
