Referințe
Optibelt:16 T10 / 1900 AFX
Rubix:d430874
Producator:1707652
EAN:4014486088649




Detalii produs : 16 T10 / 1900 AFX OPTIBELT - 16 T10 / 1900 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Logistic Greutate | 146 g |
|---|---|
| Profil | t10 |
| Lungime primitivă | 1900 mm |
| Lățimea centurii | 16 mm |
| Smoală | 10 mm |
| Numărul de dinți | 190 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
